
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VH361
Zoro #
G416060275
UPC #
60648589385
Country of Origin
United States
Details
Item
Safety Switch
Protection Method
Fusible
Current Rating
30 A
For Fuse Class
H, K, R, J
Enclosure Type
NEMA 1
Voltage
600 V
Housing Material
Steel
Description
SAFETY SWITCH, VISIPACT, HEAVY DUTY, FUSED, VIEWING WINDOW, NEMA 1, 600V, 30A, 3 POLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.