Zoro Homepage

CAD Viewer & Download Files

Safety Switch, Nonfusible, 3PST, Three Phase, NEMA 3R, Steel

  • Mfr # HU368R

  • Zoro # G5204678

CAD Available

product price: $9,618.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

CAD Drawing
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
1200 A
Phase
Three
Enclosure Type
NEMA 3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU368R
Zoro #
G5204678
UPC #
785901259367
Country of Origin
United States

Dimensions

Height
69.13 in
Depth
17-3/4 in
Width
36.62 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
1200 A
Phase
Three
Enclosure Type
NEMA 3R
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Fusible / Nonfusible
Nonfusible
Number of Poles
3
Amps AC
1200 A
Duty
Heavy
Weight
165.1 kg
Gauge/Conductor
3/0 AWG to 750 kcmil
Mounting
Surface
Features
Mercury Free, PVC Free
Electrical Connection
Lugs
Number Of Wires
3
Disconnector Device Type
non-fusible disconnect
Device Application
heavy application
Awg Gauge
AWG 3/0...750 kcmil copper or aluminium
Tightening Torque
375-375 lbf.in 85.01-380 mm² (AWG 3/0...750 kcmil)
Device Composition
none
Series Name
heavy duty
Pvc Free
Yes
Wiring Configuration
3-wire
CAD Available
Yes

Description

Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.