Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Switch, Nonfusible, 4PST, Three Phase, NEMA 1, Steel

  • Mfr # HU461

  • Zoro # G200423064


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
4PST
Current Rating
30 A
Phase
Three
Enclosure Type
NEMA 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU461
Zoro #
G200423064
UPC #
-
Country of Origin
United States

Dimensions

Width
16.13 in
Depth
6.85 in
Height
20-1/2 in
Wire Size
AWG 12 to AWG 6 aluminium; AWG 14 to AWG 6 copper

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
4PST
Current Rating
30 A
Phase
Three
Enclosure Type
NEMA 1
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Amps AC
30 A
Duty
Heavy
Number of Poles
4
Weight
12 kg
Gauge/Conductor
12 to 6 AWG (Aluminum), 14 to 6 AWG (Copper)
Features
Mercury Free, PVC Free
Mounting
Surface
Electrical Connection
Lugs
Number Of Wires
4
Motor Power HP
10 hp at 240 V AC 50-60 Hz for 2 phases motors; 10 hp at 240 V AC 50-60 Hz for 3 phase motors; 20 hp at 480 V AC 50-60 Hz for 2 phases motors; 20 hp at 480 V AC 50-60 Hz for 3 phase motors; 25 hp at 600 V AC 50-60 Hz for 2 phases motors; 30 hp at 600 V AC 50-60 Hz for 3 phase motors; 10 hp at 250 V DC; 15 hp at 600 V DC
Wiring Configuration
4-wire
Certifications
UL listed file E2875
Tightening Torque
45 lbf.in (5.08 N.m) 0.02 in² (13.3 mm²) (AWG 6); 40 lbf.in (4.52 N.m) 0.01 in² (8.367 mm²) (AWG 8); 35 lbf.in (3.95 N.m) 0.00 to 0.01 in² (2.06 to 5.261 mm²) (AWG 14 to AWG 10)
Device Application
Heavy application
Factory Installed Neutral
None
Disconnect Type
Non-fusible disconnect
Pvc Free
Yes
Awg Gauge
AWG 12...AWG 6 aluminium, AWG 14...AWG 6 copper

Description

SWITCH NOT FUSIBLE HD 600V 30A 4P NEMA1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.