Zoro Homepage

Safety Switches

  • Mfr # H364

  • Zoro # G116524657


product price: $1,804.99
/ea
Free Shipping & Returns

Key Features

Current Rating
200 A
Number of Poles
3
Power Rating
50 HP at 480 VAC 3-Phase, 125 HP at 480 VAC 3-Phase, 60 HP at 600 VAC 3-Phase, 150 HP at 600 VAC 3-Phase, 40 HP at 250 VDC, 50 HP at 600 VDC
Neutral Type
No
DC Voltage Rating
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H364
Zoro #
G116524657
UPC #
78590148231
Country of Origin
Germany

Dimensions

Size
18.5 in. W x 8.25 in. D x 29 in. H

Details

Current Rating
200 A
Number of Poles
3
Power Rating
50 HP at 480 VAC 3-Phase, 125 HP at 480 VAC 3-Phase, 60 HP at 600 VAC 3-Phase, 150 HP at 600 VAC 3-Phase, 40 HP at 250 VDC, 50 HP at 600 VDC
Neutral Type
No
DC Voltage Rating
600 V
Fuse Provision
Fusible
Fuse Type
Class R/J/H/K
Number of Wires
3
Standards
UL
Type
Heavy Duty, Single Throw
Enclosure Type
NEMA 1
Amps AC
200A
Item
Safety Switch
AC Voltage Rating
600 V
Voltage
600V AC/DC
Enclosure Material
Steel

Description

600 VAC/VDC, 200 A, 150 HP at 600 VAC 3-Phase, 3-Pole, 3-Wire, Steel, Surface Mount, NEMA 1, Class R/J/H/K, Fusible, Single Throw, Heavy Duty, Safety Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.