This item is Discontinued.

Square D SELECTOR SWITCH 600VAC 10A 30MM SK 9001SKS73BH13

SELECTOR SWITCH 600VAC 10A 30MM SK (Discontinued)

  • Mfr # 9001SKS73BH13
  • Zoro # G3302449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001SKS73BH13
Zoro #
G3302449
UPC #
-
Country of Origin
Mexico

Details

Item
SELECTOR SWITCH 600VAC 10A 30MM SK

Description

SELECTOR SWITCH 600VAC 10A 30MM SK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.