Square D

Selector switch head, Harmony 9001SK, plastic, standard handle, black, 30mm, 3 positions, spring return right to center


product price: $76.59
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 30 mm
  • Bezel Material plastic
  • Operator Position Information 3 positions
  • Contacts Type And Composition without contact block
  • Nema Degree Of Protection NEMA 1/2/3/3R/4/4X/6/12/13
See all product information

Product Information

Dimensions

Size 30 mm
Mounting Diameter 30 mm

Details

Item SELECTOR SWITCH OPERATOR 30MM SK
Bezel Material plastic
Operator Position Information 3 positions
Contacts Type And Composition without contact block
Nema Degree Of Protection NEMA 1/2/3/3R/4/4X/6/12/13
Type Of Operator spring return right to centre, spring return
Product Or Component Type head for selector switch
Product Certifications CSA LR24590 class 3211 03 || CE || UL listed file E42259 CCN NKCR
Enclosure Type dust and oil resistant weatherproof enclosure indoor/outdoor
Operator Profile 1 projecting push-button, standard handle
Device Short Name K
Cap/Operator Or Lens Colour black
Range of Product Harmony 9001SK

Description

This Harmony 9001SK, black selector switch with C cam has 3 positions, operates with spring return from right to center position mechanism. It has a double insulated plastic bezel. This selector switch provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.

Restrictions

  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.