This item is Discontinued.

Telemecanique Sensors Severe Duty Limit Switch, No Lever, Rotary, 2 NO + 1 NC; Form XXY, 10A @ 600V AC L100WTLN1C2M39

This item is Discontinued.

Telemecanique Sensors

Severe Duty Limit Switch, No Lever, Rotary, 2 NO + 1 NC; Form XXY, 10A @ 600V AC (Discontinued)

Mfr # L100WTLN1C2M39
Zoro # G0836510
UPC # 785901161707
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L100WTLN1C2M39
Zoro #
G0836510
UPC #
785901161707
Country of Origin
Mexico

Dimensions

Body Height - Limit Switch
4.95 in
Body Depth - Limit Switch
3.41 in
Width
2.25 in

Details

Item
Severe Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
2 NO + 1 NC; Form XXY
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A @ 600V
Amps
10
Body Style (Limit Switch)
fixed
Operating Temp. Range
-10-185 °F
Standards
2.5 kV AC for 1 minute CE || 2.2 kV AC for 1 minute UL || 2.64 kV AC for 1 minute CSA
Contact Material
90/10 AgCdO on copper backing stationary contact || silver on steel backing moveable contact
Series
L300 || L100
Contact Form
Form XXY
Body Material
cast aluminium
IP Rating
IP67 conforming to IEC 60529
Special Features
lateral approach
Electrical Connection
screw-clamp terminals AWG 22...AWG 12
NEMA Rating
NEMA 1 Nema type 250 || NEMA 2 Nema type 250 || NEMA 4 Nema type 250 || NEMA 12 Nema type 250 || NEMA 13 Nema type 250
Min. Actuation Velocity Horizontal
90 ft/min with 45° cam angle, levers only || 130 ft/min with 30° cam angle, levers only
Actuation Type
CW and CCW || from left or right
Short Circuit Protection
20 A Bussmann class CC KTK-R-20 non-time delay
Contact Action
slow-break, break before make
Shock Resistance
30 gn 9 ms IEC 60068-2-27
Weight
1.5 lb(US)
Head Type
rotary head
Vibration Resistance
10 gn 10-55 Hz)IEC 60068-2-6
Number Of Poles
3
Type Of Operator
spring return without operating lever

Description

Limit Switch 600V 10Amp Type L +Options

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.