Severe Duty Limit Switch, No Lever, Rotary, Form Zb, 12A @ 600V AC, Actuator Location: Side (Discontinued)
- Mfr # L300WS2M1
- Zoro # G0477727
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L300WS2M1
Zoro #
G0477727
UPC #
785901170006
Country of Origin
Mexico
Dimensions
Body Depth - Limit Switch
2.03 in
Width
2.25 in
Body Height - Limit Switch
4.95 in
Description
Limit Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.