Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Severe Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # L100WS2M2

  • Zoro # G0561018


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A @ 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L100WS2M2
Zoro #
G0561018
UPC #
785901161646
Country of Origin
Mexico

Dimensions

Width
2.25 in
Body Depth - Limit Switch
3.41 in
Body Height - Limit Switch
4.95 in

Details

Item
Severe Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A @ 600V
Amps
10
NEMA Rating
NEMA 1 Nema type 250, NEMA 2 Nema type 250, NEMA 4 Nema type 250, NEMA 12 Nema type 250, NEMA 13 Nema type 250
Series
L100
Electrical Connection
screw-clamp terminals AWG 22...AWG 12
Body Material
cast aluminium
Contact Material
90/10 AgCdO on copper backing stationary contact, silver on steel backing moveable contact
Special Features
lateral approach
IP Rating
IP67 conforming to IEC 60529
Body Style (Limit Switch)
fixed
Operating Temp. Range
-10-185 Degrees F
Standards
2.5 kV AC for 1 minute CE, 2.2 kV AC for 1 minute UL, 2.64 kV AC for 1 minute CSA
Head Type
rotary head
Actuation Type
from right, CCW
Weight
1.5 lb(US)
Vibration Resistance
10 gn 10-55 Hz)IEC 60068-2-6
Contact Action
snap action
Shock Resistance
30 gn 9 ms IEC 60068-2-27
Min. Actuation Velocity Horizontal
90 ft/min with 45 Degree cam angle, levers only, 130 ft/min with 30 Degree cam angle, levers only
Short Circuit Protection
20 A Bussmann class CC KTK-R-20 non-time delay
Includes Actuator
No Actuator Included
Pretravel
17 Degrees
Operating Torque - Maximum
11.88 in-lb
Total Travel
80 Degrees
Number Of Poles
2
Type Of Operator
spring return without operating lever

Description

Limit Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.