This item is Discontinued.

Telemecanique Sensors Severe Duty Limit Switch, No Lever, Rotary, SPDT, 12A @ 600V AC, Actuator Location: Side 9007TUB4M12

Severe Duty Limit Switch, No Lever, Rotary, SPDT, 12A @ 600V AC, Actuator Location: Side (Discontinued)

  • Mfr # 9007TUB4M12
  • Zoro # G0560869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007TUB4M12
Zoro #
G0560869
UPC #
785901000235
Country of Origin
Mexico

Dimensions

Width
2.25 in
Body Height - Limit Switch
4.66 in
Body Depth - Limit Switch
2.44 in

Details

Item
Severe Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
12A @ 600V
Limit Switch Style
Severe Duty Limit Switch
Amps
12
Series
9007TU
Operating Temp. Range
-10-185 °F
Standards
2.5 kV AC for 1 minute CE || 2.2 kV AC for 1 minute UL || 2.64 kV AC for 1 minute CSA
Special Features
lateral approach
Body Style (Limit Switch)
fixed
Contact Material
silver flashed copper
Electrical Connection
screw-clamp terminals AWG 22...AWG 12
IP Rating
IP67 conforming to IEC 60529
Body Material
cast zinc
Movement
rotary
NEMA Rating
NEMA 1 Nema type 250 || NEMA 2 Nema type 250 || NEMA 4 Nema type 250 || NEMA 12 Nema type 250 || NEMA 13 Nema type 250
Actuation Type
from left or right || CW and CCW
Shock Resistance
30 gn 9 ms IEC 60068-2-27
Contact Action
snap action
Min. Actuation Velocity Horizontal
130 ft/min with 30° cam angle, levers only || 90 ft/min with 45° cam angle, levers only
Head Type
rotary head
Short Circuit Protection
20 A Bussmann class CC KTK-R-21 fuse non-time delay
Weight
2.5 lb(US)
Vibration Resistance
10 gn 10-55 Hz)IEC 60068-2-6
Total Travel
89 Degrees
Operating Force - Maximum
12 lbf
Includes Actuator
No Actuator Included
Type Of Operator
spring return without operating lever
Number Of Poles
1

Description

Limit Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.