This item is Discontinued.

Square D Shunt Trip, 0.42A, 24VAC;H, J, L Frame S29384

Shunt Trip, 0.42A, 24VAC;H, J, L Frame (Discontinued)

  • Mfr # S29384
  • Zoro # G3420356
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S29384
Zoro #
G3420356
UPC #
785901467595
Country of Origin
United States

Details

Item
Shunt Trip
For Use With
Powerpact H and J Frame Circuit Breakers
Amps
0.42 A
Frame Type
150A/HD, 150A/HG, 250A/JD, 250A/JG, 250A/JJ
AC Voltage Rating
24V AC
Includes
Screw Terminals
DC Voltage Rating
Not Rated
Accessory Type
Shunt Trip

Description

Shunt Trip, 0.42 A Amps, 150A/HD, 150A/HG, 250A/JD, 250A/JG, 250A/JJ Frame Type, AC Voltage Rating 24V AC, DC Voltage Rating Not Rated, For Use With Powerpact H and J Frame Circuit Breakers, Includes Screw Terminals

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.