Zoro Homepage

Shunt Trip, 120 to 240V AC, 2, 3 Poles

  • Mfr # LA11021

  • Zoro # G3980889


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 240V AC
Number of Poles
2, 3
For Use With
PowerPact PowerPact
Application
Tripping Device
Standards
UL, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA11021
Zoro #
G3980889
UPC #
-
Country of Origin
Mexico

Details

Item
Shunt Trip
Voltage
120 to 240V AC
Number of Poles
2, 3
For Use With
PowerPact PowerPact
Application
Tripping Device
Standards
UL, CSA
Series
FA/FH/FC
Features
Mercury Free; PVC Free
Circuit Breaker Mounting Style
Internal Mounting

Description

CIRCUIT BREAKER SHUNT TRIP 120-240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.