This item is Discontinued.

Square D Snap Switch, 1/4 in. NPT Female Inlet 9998PC314

Snap Switch, 1/4 in. NPT Female Inlet (Discontinued)

  • Mfr # 9998PC314
  • Zoro # G3294663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9998PC314
Zoro #
G3294663
UPC #
785901964919
Country of Origin
Mexico

Details

Item
Snap Switch
For Use With
Square D 9012GA, GB, GC, GD, GE, GF, GG, GJ Series Pressure Switches
Material
Metal
Voltage
600V AC
Amps
Not Specified
Type
DPDT
Features
1/4 in NPT (F), Nitrile Boot
Includes
DPDT Snap Switch
Accessory Type
DPDT Snap Switch
Compatible Product Type
Electromechanical Control Pressure Switch
Product Type
Snap Switch
Compatible with Series
9012GA, GB, GC, GD, GE, GF, GG, GH, GJ

Description

Snap Switch, Thread Size Not Applicable, Material Metal, For Use With Square D 9012GA, GB, GC, GD, GE, GF, GG, GJ Series Pressure Switches, Includes DPDT Snap Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.