Zoro Homepage

Socket, General Purpose Relay, Octal, 10 A, 8, Pin

  • Mfr # 8501KPDR12P14V51

  • Zoro # G5525932


product price: $59.95
/ea

Key Features

Mounting Style
Socket
Electrical Connection
Pin
Base Shape
Octal
Number of Pins
8
Coil Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501KPDR12P14V51
Zoro #
G5525932
UPC #
785901292142
Country of Origin
China

Dimensions

Overall Height - Relay
2.31 in
Body Depth
1.94 in
Overall Depth
2.7 in
Body Height
2.67 in
Body Width
1.37 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Pin
Base Shape
Octal
Number of Pins
8
Coil Voltage
12V DC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 300V
Contact Rating (DC)
5 A @ 30V
HP @ 240V
Not Rated
HP @ 120V
5/16 hp
Socket Code
A
Status Indicator
LED and Mechanical Flag
Features
Indicator Light Relay Energised LED
Contact Material
Silver Alloy
Response Time
20 msec
Standards
CE Certified, CSA Certified, UL Listed
Power Consumption - Relay
3 VA
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
-40 Degrees F
Horsepower @ 120V AC
1/3 hp
Pin Shape
Round
Series
Square D 8501K Series
Push-To-Test Method
No Test Button
Power Consumption
3 VA
Sealing
Enclosed
Motor Rated
Yes
Horsepower @ 240V AC
Not Rated
Maximum Switching Voltage
300V AC, 30V DC
Compatible with Manufacturer Model Number
8501NR51, 8501NR52
Compatible Manufacturer Part Number
8501NR51, 8501NR52
Compatible Manufacturer Model Number
8501NR51, 8501NR52
Operating Time
20 ms - pick-up || 20 ms - drop-out
Switching Voltage
300 V AC; 30 V DC

Description

General Purpose Relay, Base Shape Octal, Coil Voltage 12V DC, Contact Form DPDT, Current Rating 10 A, Electrical Connection 8-Pin Terminal, Flat Pin Width Not Applicable, Number of Pins 8, Pin Shape Round, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 10 A @ 300V, Contact Rating (DC) 5 A @ 30V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC Not Rated, Mounting Style Socket, Push-To-Test Method No Button, Body Depth 1.94 in, Body Height 2.67 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.