Neutral Assembly Insulated Groundable, QOU Circuit Breaker, 125A, 3 Poles
Mfr # SN12125
Zoro # G0783036
product price:Â $44.39
/eaKey Features
For Use With
QOU Circuit Breaker
Amps
125A
Number of Poles
3
Frame Type
125A
Product Or Component Type
solid neutral
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SN12125
Zoro #
G0783036
UPC #
785901747888
Country of Origin
United States
Details
Item
Neutral Assembly Insulated Groundable
For Use With
QOU Circuit Breaker
Amps
125A
Number of Poles
3
Frame Type
125A
Product Or Component Type
solid neutral
Awg Gauge
AWG 4...AWG 2/0
Description
Neutral Assembly Insulated Groundable, For Use With QOU Circuit Breaker, 125 A Amps, Number of Poles 3, Frame Type 125A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.