This item is Discontinued.

Square D SPRING TERMINAL NSYTRR22PE

SPRING TERMINAL (Discontinued)

  • Mfr # NSYTRR22PE
  • Zoro # G705907267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYTRR22PE
Zoro #
G705907267
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
5.2 mm
Strip Length
10 mm
Overall Depth
36.5 mm
Overall Length
48.5 mm
For Maximum Wire Size
12 AWG
For Minimum Wire Size
28 AWG
Wire Size Ranges
28 AWG - 12 AWG

Details

Item
Spring Terminal
Number of Poles
1
Number of Connections
2
Connection Type
Spring
Standards
ATEX, CSA, cULus, DNV, EAC, GL, IECEx, LR, VDE
Housing Material
Polyamide 6/6
Housing Color
Green/Yellow
Minimum Operating Temperature
-40 Degrees F
UL 94 Flammability Rating
V-0
Terminal Block Type
Grounding
Compatible with Product Type
Special Enclosures
RoHS Compliant
Yes
Number of Tiers
1
Special Features
It Could Be Connection and Disconnection by Flat Screwdriver, It has Gray Surface Treatment, It is Compatible with Special Enclosures for Prisma G/Prisma P/Pragma/Prisma PH/Prisma Pack/Special/Kaedra/Tesys, It is Compliant with Green Premium (RoHS/REACH), Linergy TR is Terminal Block for Linergy, Mounting by Clip-On and Top Connection by Single-Level 1X1 Screw Terminals, Multi Standards Certified (ATEX/CSA/CURUS/DNV/GL/LR/VDE/IEC-EX/EAC)
Maximum Operating Temperature
266 Degrees F
Circuit Protection Type
None
Current
20 A
Maximum Voltage
600 V

Description

Spring Terminal, Circuit Protection Type None, Connection Type Spring, Current 20 A, For Minimum Wire Size 28 AWG, For Maximum Wire Size 12 AWG, Housing Color Green/Yellow, Maximum Voltage 600 V, Mounting Type Clip-On, Number of Poles 1, Number of Tiers 1, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 36.5 mm, Overall Length 48.5 mm, Overall Width 5.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.