Straight Blade Receptacle, 14-50R, 50 A, 125/250V AC, 3 Pole, Flush Mount, Self-Grounded

  • Mfr # SQR46501BK

  • Zoro # G915307369


product price:  $10.55
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
14-50R
Current Rating
50 A
Voltage Rating
125/250V AC
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR46501BK
Zoro #
G915307369
UPC #
785901544470
Country of Origin
China

Dimensions

Width
2.45 in
Height
3.74 in
Depth
2.24 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
14-50R
Current Rating
50 A
Voltage Rating
125/250V AC
Number of Poles
3
Wire Connection Type
Screw Terminals
Grounding
Self-Grounded
Housing Color
Black
Mount Type
Flush
Standards
UL 498, cULus Listed
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
Application Environment
Power Supply
Finish
Matte
Material
Plastic
Number of Gangs
1 or 2
Type - Plugs and Receptacles
Standard, Range

Description

The Square D X Series 30A 125/250V Dryer Outlet provides a fast, safe way to upgrade your home's devices. This outlet socket has a 30A current rating. The rated operational voltage of this device is 125/250VAC. A heavy gauge steel mounting strap is ideal for corrosion resistance. It fits in either one or two gang boxes. This socket outlet has a black frame. Its Ue rated operational voltage is 125/250VAC. Its Ie rated operational current is 30A. By satisfying the NEMA 14-30R, UL 498 standards, this socket outlet is cULus certified. X Series normalizes an array of new features, such as flush facing, easy installations, and connectivity, establishing a new benchmark for residential wiring devices. Its mounting box can be recessed into the surface of the wall for flush mounting. The dimensions are (W) 64mm (2.52in) x (H) 95mm (3.74in) x (D) 57mm (2.24in). This device is black with matte surface finish. This device is compliant with NEMA 14-30R, UL 498 standard and cUlus certification.
  • X Series 50A Range Outlet
  • Heavy gauge steel mounting strap ideal for corrosion resistance
  • Fits in either 1 or 2 gang boxes
  • Individual packaging

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products