Zoro Homepage

Straight Blade Receptacle, 20 A, 125V AC, 2 Pole, Flush Mount, Self-Grounded

  • Mfr # SQR51201BK

  • Zoro # G215307328


product price: $42.69
/ea

Key Features

Receptacle Type
Duplex
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR51201BK
Zoro #
G215307328
UPC #
785901544777
Country of Origin
China

Dimensions

Height
4.05 in
Width
1.77 in
Depth
1.61 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Grounding
Self-Grounded
Housing Color
Black
Mount Type
Flush
Standards
ICES-003, UL 498, UL 943, cULus Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Material
Metal
Wiring Method
Back
Application Environment
Power Supply
Finish
Matte
Type - Plugs and Receptacles
GFCI
Number of Gangs
1

Description

The Square D X Series 15A 125V Weather & Tamper Resistant GFCI Duplex Decorator Receptacle with Back Wire Clamps provides enhanced safety for kitchen and bathrooms. This outlet socket has a 15A current rating. The rated operational voltage of this device is 120 VAC. Each outlet socket unit has two outlet sockets and is used to supply power. Complete the look with one of the Square D X Series cover plates (not provided) that easily snaps into place for a modern, flush-facing finish to your walls. Enjoy a consistent look in your room or home with the full line of Square D X Series switches, dimmers, sensors, and receptacles. With discrete, tamper-resistant black shutters and auto-monitoring testing, it's ready to protect your devices. This receptacle is tamper resistant with discrete black shutters. This socket outlet has a white frame. The self-grounding feature is a brass ground contact which provides ground retention to metal boxes that eliminates the need to use a ground screw. Its Ue rated operational voltage is 125VAC. Its Ie rated operational current is 15A. By satisfying the ICES-003, UL 498, UL 943 standards, this socket outlet is cULus certified. X Series normalizes an array of new features, such as flush facing, easy installations, and connectivity, establishing a new benchmark for residential wiring devices. The dimensions are (W) 42mm (1.65in) x (H) 103mm (4.06in) x (D) 41mm (1.61in). Its made of impact resistant thermoplastic material and its easy to clean. This device is compliant with ICES-003, UL 498, UL 943 standard and cULus certification.


  • X Series 20A GFCI Tamper Resistant Heavy Duty Outlet Matte Black
  • Self-testing GFCI outlet for kitchen and bathroom safety
  • Child-safe design, with tamper-resistant shutters
  • Easy to clean
  • High-impact resistant and durable thermoplastic for long-lasting product life
  • Compliant with RoHS directive, for non-hazardous materials
  • Speed up installation with back pressure plates and self-grounding clip
  • Wall plate required, sold separately

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.