Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, Flush Mount, Self-Grounded

  • Mfr # SQR44104WH

  • Zoro # G115307343


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR44104WH
Zoro #
G115307343
UPC #
785901542568
Country of Origin
China

Dimensions

Height
4.05 in
Width
1.7 in
Depth
1.06 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Grounding
Self-Grounded
Housing Color
White
Mount Type
Flush
Standards
UL 498, cULus Listed
Resistance Properties
Tamper Resistant, Weatherproof
Flange Type
Non-Flanged
Application Environment
Power Supply
Type - Plugs and Receptacles
Decorator
Number of Gangs
1
Material
Plastic
Wiring Method
Side
Finish
Matte

Description

The Square D X Series 15A 125V Tamper Resistant Duplex Decorator Receptacle with side wire clamps provides a fast, safe way to update the look of your home's interior with new, modern receptacles. This outlet socket has a 15A current rating. The rated operational voltage of this device is 120 VAC. Each outlet socket unit has two outlet sockets and is used to supply power. Complete the look with one of the Square D X Series cover plates (not provided) that easily snaps into place for a modern, flush-facing finish to your walls. Enjoy fast wiring with no-wrapping screw installation and a self-grounding clip. Elevate safety with discrete, tamper resistant shutters that help keep inappropriate objects out of the socket. This receptacle is tamper resistant with discrete black shutters. This socket outlet has a white frame. The self-grounding feature is a brass ground contact which provides ground retention to metal boxes that eliminates the need to use a ground screw. Its Ue rated operational voltage is 125VAC. Its Ie rated operational current is 15A. By satisfying the NEMA 5-15R, UL 498 standards, this socket outlet is cULus certified. X Series normalizes an array of new features, such as flush facing, easy installations, and connectivity, establishing a new benchmark for residential wiring devices. The dimensions are (W) 36mm (1.42in) x (H) 103mm (4.06in) x (D) 27mm (1.06in). The color of this device is white with a matte surface finish. This product comes with 30 pieces per pack. This device is compliant with NEMA 5-15R, UL 498 standard and cULus certification.


  • X Series 15A Outdoor Tamper Resistant Duplex Decorator Receptacle Matte White
  • Ideal for outdoor use
  • Child-safe design, with tamper-resistant shutters
  • Sold individually
  • Easy to clean
  • High-impact resistant and durable thermoplastic for long-lasting product life
  • Compliant with RoHS directive, for non-hazardous materials
  • Speed up installation with side-mount pressure plates, wire push-in, and self-grounding clip
  • Wall plate required, sold separately

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products