Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MG17425
Zoro #
G0859461
UPC #
785901889335
Country of Origin
France
Details
Item
Supplementary Protector
Amps
7
Number of Poles
1
AC Voltage Rating
277VAC
Description
Supplementary Protector 277V 7A 1P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.