Zoro Homepage

Surface Mount Panelboard 86" H

  • Mfr # HCR86TS

  • Zoro # G0856451


product price: $1,069.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

For Use With
I-Line circuit breaker power distribution panelboards
Height
86 in
Standards
CE || cULus
Width
44.25 in
Series
HCR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCR86TS
Zoro #
G0856451
UPC #
785901212591
Country of Origin
United States

Dimensions

Height
86 in
Width
44.25 in

Details

Item
Panelboard Cover
For Use With
I-Line circuit breaker power distribution panelboards
Standards
CE || cULus
Series
HCR
Mounting Style
surface
Weight
21.77 kg
Product Destination
panelboard HCR-U 44 in 86 in
Product Or Component Type
Trim

Description

Panelboard Cover/Trim Iline 4Pc S 86H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.