Zoro Homepage

Surge Protection Device, 1 Phase, 120/240V AC, 3 Wires, 160 kA

  • Mfr # MA1IMA16

  • Zoro # G3576313


product price: $708.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Panel
Phase
1
Voltage
120/240V AC
Number of Wires
3 Wires
Max. Surge Current per Mode
160 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA1IMA16
Zoro #
G3576313
UPC #
-
Country of Origin
United States

Dimensions

Length
158.8 mm
Depth
68.3 mm
Width
82.8 mm

Description

Surge mod IMA - 160kA - 120/240VAC - 1P3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.