Shop SQUARE D
See all product information
Create Account
Surge Protection and Power Conditioning
- Mfr # HWA61
- Zoro # G124173366
product price:Â
$
4,149.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Continuing Operating Voltage
320 V
Depth
2.9 in
Basic Material
Nonmetallic
Enclosure Material
Polycarbonate
Voltage
240V AC Delta
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HWA61
- Zoro #
- G124173366
- UPC #
- 047569000898
- Country of Origin
- Mexico
- Max. Continuing Operating Voltage
- 320 V
- Basic Material
- Nonmetallic
- Enclosure Material
- Polycarbonate
- Voltage
- 240V AC Delta
- Status Indicator
- LED Light
- Nominal Discharge Current
- 20 kA
- Modes of Protection
- L-G, L-L
- Number of Wires
- 3 Wires
- Wire Gauge
- 10 AWG
- Max. Operating Temp.
- 149 Degrees F
- UL SPD Type
- Type 2
- Standards
- NEMA 4X, ROHS, UL 1283
- Amps
- 100 kA
- Min. Operating Temp.
- -4
- Max. Surge Current per Phase
- 100 kA
- Short Circuit Current Rating
- 200 kA
- Phase
- Three
- Item
- Surge Protection Device
- Mounting Style
- Flush Fixing Kit, Surface
- Voltage Protection Rating
- 1500V (L-G), 1500V (L-L)
Dimensions
- Depth
- 2.9 in
- Width
- 8.6 in
- Length
- 4.8 in
Description
Surge Protection Device, Nonmetallic, Amps 100 kA, Depth 2.9 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.