This item is Discontinued.

Square D Surge Protection Device, 1 Phase, 120/240V SSP01BIA10PBQ1

Surge Protection Device, 1 Phase, 120/240V (Discontinued)

  • Mfr # SSP01BIA10PBQ1
  • Zoro # G6998092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSP01BIA10PBQ1
Zoro #
G6998092
UPC #
785901517177
Country of Origin
United States

Dimensions

Length
13.39 in
Depth
3.13 in
Width
4.45 in
Length (Straight Wireway)
13.39 in

Details

Item
Surge Protection Device
Phase
Single
Voltage
120/240V AC
Max. Continuing Operating Voltage
150 V AC
Voltage Protection Rating
1000V (L-L), 600V (N-G), 700V (L-G, L-N)
Nominal Discharge Current
20 kA
Modes of Protection
L-G, L-L, L-N, N-G
Filtering / Nonfiltering
Filtering
Modular / Nonmodular
Nonmodular
Includes
Dry Contacts
Number of Poles
1
Lightning Impulse Current
100 kA
Wire Gauge
10 AWG
Max. Surge Current Per Phase
100kA
Short Circuit Current Rating
200kA
Standards
CSA 22.2 No. 8-M1986, NEC Article 285, Type 1, UL 1283, UL 1449, UL 96A
Max. Surge Current Per Mode
50kA
Mounting Style
For NQ Panelboards
Number of Wires
3 Wires + Ground
Enclosure Material
Non-Metallic
Noise Attenuation
-45dB
Max. Surge Current per Phase
100 kA
Max. Surge Current per Mode
50kA
Modular
No
Filtering
Yes
Min. Operating Temp.
-40 Degrees F
Amps
100 A
UL SPD Type
Type 1
System Connection
Parallel
Color
Black
Max. Operating Temp.
104 Degrees F
Basic Material
Nonmetallic
Includes Surge Counter
Yes
Status Indicator
Audible Alarm, LED Light

Description

Surge Protection Device, Nonmetallic, Black, Amps 100 A, Depth 3.13 in, Enclosure Material Non-Metallic

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.