This item is Discontinued.

Square D Surge Protection Device, 1 Phase, 120/240V SSP01BIA12PBQ1

Surge Protection Device, 1 Phase, 120/240V (Discontinued)

  • Mfr # SSP01BIA12PBQ1
  • Zoro # G6965147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSP01BIA12PBQ1
Zoro #
G6965147
UPC #
785901946007
Country of Origin
United States

Dimensions

Width
4.45 in
Depth
3.13 in
Length
13.39 in
Length (Straight Wireway)
13.39 in

Details

Item
Surge Protection Device
Phase
Single
Voltage
120/240V AC
Max. Continuing Operating Voltage
150 V AC
Voltage Protection Rating
1000V (L-L), 600V (N-G), 700V (L-G, L-N)
Nominal Discharge Current
20 kA
Modes of Protection
L-G, L-L, L-N, N-G
Filtering / Nonfiltering
Filtering
Modular / Nonmodular
Nonmodular
Max. Surge Current Per Mode
60kA
Noise Attenuation
-45dB
Max. Surge Current Per Phase
120kA
Standards
CSA 22.2 No. 8-M1986, NEC Article 285, Type 1, UL 1283, UL 1449, UL 96A
Enclosure Material
Non-Metallic
Short Circuit Current Rating
200kA
Number of Poles
1
Wire Gauge
10 AWG
Number of Wires
3 Wires + Ground
Includes
Dry Contacts
Mounting Style
For NQ Panelboards
Lightning Impulse Current
120 kA
Max. Surge Current per Mode
60kA
Max. Surge Current per Phase
120 kA
Modular
No
Filtering
Yes
Color
Black
Max. Operating Temp.
104 Degrees F
Amps
120 A
System Connection
Parallel
Min. Operating Temp.
-40 Degrees F
UL SPD Type
Type 1
Basic Material
Nonmetallic
Includes Surge Counter
Yes
Status Indicator
Audible Alarm, LED Light

Description

Surge Protection Device, Nonmetallic, Black, Amps 120 A, Depth 3.13 in, Enclosure Material Non-Metallic

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.