This item is Discontinued.

Square D Surge Protection Device, 3 Phase, 120/240V SSP03BIA12PBQ1

Surge Protection Device, 3 Phase, 120/240V (Discontinued)

  • Mfr # SSP03BIA12PBQ1
  • Zoro # G7248936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSP03BIA12PBQ1
Zoro #
G7248936
UPC #
785901298526
Country of Origin
United States

Dimensions

Depth
3.13 in
Width
4.45 in
Length
13.39 in
Length (Straight Wireway)
13.39 in

Details

Item
Surge Protection Device
Phase
Three
Voltage
120/240V AC High Leg Delta
Max. Continuing Operating Voltage
150 V AC
Voltage Protection Rating
1000V (H-G), 1200V (H-N, L-L), 1500V (H-L), 700V (N-G), 800V (L-G, L-N)
Nominal Discharge Current
20 kA
Modes of Protection
H-G, H-L, H-N, L-G, L-L, L-N, N-G
Filtering / Nonfiltering
Filtering
Modular / Nonmodular
Nonmodular
Short Circuit Current Rating
200kA
Noise Attenuation
-45dB
Enclosure Material
Non-Metallic
Max. Surge Current Per Phase
120kA
Number of Wires
4 Wires + Ground
Max. Surge Current Per Mode
60kA
Number of Poles
2
Mounting Style
For NQ Panelboards
Lightning Impulse Current
120 kA
Standards
CSA 22.2 No. 8-M1986, NEC Article 285, Type 1, UL 1283, UL 1449, UL 96A
Wire Gauge
10 AWG
Includes
Dry Contacts
Max. Surge Current per Phase
120 kA
Max. Surge Current per Mode
60kA
Modular
No
Filtering
Yes
Min. Operating Temp.
-40 Degrees F
Amps
120 A
UL SPD Type
Type 1
System Connection
Parallel
Color
Black
Max. Operating Temp.
104 Degrees F
Basic Material
Nonmetallic
Status Indicator
Audible Alarm, LED Light
Includes Surge Counter
Yes

Description

Surge Protection Device, Nonmetallic, Black, Amps 120 A, Depth 3.13 in, Enclosure Material Non-Metallic

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.