This item is Discontinued.

Square D Surge Protection Device, 3 Phase, 347/600V TVS8HWA80X

Surge Protection Device, 3 Phase, 347/600V (Discontinued)

  • Mfr # TVS8HWA80X
  • Zoro # G6215447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TVS8HWA80X
Zoro #
G6215447
UPC #
785901406266
Country of Origin
Mexico

Dimensions

Length
4.8 in
Width
8.62 in
Depth
3.11 in
Length (Straight Wireway)
4.8 in

Details

Item
Surge Protection Device
Phase
Three
Voltage
347/600V AC Wye
Max. Continuing Operating Voltage
420 V AC
Voltage Protection Rating
1500V (L-N, N-G), 2500V (L-G), 3000V (L-L)
Nominal Discharge Current
20 kA
Modes of Protection
L-G, L-L, L-N, N-G
Filtering / Nonfiltering
Filtering
Modular / Nonmodular
Nonmodular
Wire Gauge
10 AWG
Enclosure NEMA Rating
4X
Noise Attenuation
-54dB
Mounting Style
Chase Nipple/Wire Lead
Includes
Dry Contacts
Number of Wires
4 Wires + Ground
Number of Poles
1
Max. Surge Current Per Mode
40kA
Lightning Impulse Current
80 kA
Enclosure Material
Plastic
Max. Surge Current Per Phase
80kA
Short Circuit Current Rating
200kA
Standards
CSA C22.2 No 8, NEC 285, UL 1283, UL 1449:ed. 4 Type II, UL 96A:ed. 12
Max. Surge Current per Mode
40kA
Max. Surge Current per Phase
80 kA
Modular
No
Filtering
Yes
Max. Operating Temp.
149 Degrees F
UL SPD Type
Type 2
Color
Black
Min. Operating Temp.
-4 Degrees F
System Connection
Parallel
Basic Material
Nonmetallic
Status Indicator
Audible Alarm, LED Light
Includes Surge Counter
No

Description

Surge Protection Device, Nonmetallic, Black, Depth 3.11 in, Enclosure Material Plastic, Enclosure NEMA Rating 4X

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.