This item is Discontinued.

Square D Surge Protection Device, 3 Phase, 600V TVS9HWA80X

Surge Protection Device, 3 Phase, 600V (Discontinued)

  • Mfr # TVS9HWA80X
  • Zoro # G6100683
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVS9HWA80X
Zoro #
G6100683
UPC #
785901691242
Country of Origin
Mexico

Dimensions

Length
4.8 in
Depth
3.11 in
Width
8.62 in
Length (Straight Wireway)
4.8 in

Details

Item
Surge Protection Device
Phase
Three
Voltage
600V AC Delta
Max. Continuing Operating Voltage
840 V AC
Voltage Protection Rating
3000V (L-G, L-L)
Nominal Discharge Current
20 kA
Modes of Protection
L-G, L-L
Filtering / Nonfiltering
Filtering
Modular / Nonmodular
Nonmodular
Lightning Impulse Current
80 kA
Number of Wires
3 Wires + Ground
Enclosure Material
Plastic
Wire Gauge
10 AWG
Noise Attenuation
-54dB
Number of Poles
1
Mounting Style
Chase Nipple/Wire Lead
Short Circuit Current Rating
200kA
Max. Surge Current Per Mode
40kA
Includes
Dry Contacts
Enclosure NEMA Rating
4X
Standards
CSA C22.2 No 8, NEC 285, UL 1283, UL 1449:ed. 4 Type II, UL 96A:ed. 12
Max. Surge Current Per Phase
80kA
Max. Surge Current per Mode
40kA
Max. Surge Current per Phase
80 kA
Modular
No
Filtering
Yes
Min. Operating Temp.
-4 Degrees F
System Connection
Parallel
UL SPD Type
Type 2
Color
Black
Max. Operating Temp.
149 Degrees F
Basic Material
Nonmetallic
Status Indicator
Audible Alarm, LED Light
Includes Surge Counter
No

Description

Surge Protection Device, Nonmetallic, Black, Depth 3.11 in, Enclosure Material Plastic, Enclosure NEMA Rating 4X

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.