Zoro Homepage

Switch, 600V AC, 175A, 3 Poles

  • Mfr # JGL36000S17

  • Zoro # G4061608


product price: $1,692.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V AC
Amps
175A
Number of Poles
3
Max. Wire Size
AWG 4/0 aluminium/copper)
Min. Wire Size
AWG 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JGL36000S17
Zoro #
G4061608
UPC #
785901602330
Country of Origin
United States

Dimensions

Max. Wire Size
AWG 4/0 aluminium/copper)
Min. Wire Size
AWG 4
Height
7.52 in
Width
2.74 in
Depth
5 in

Details

Item
Switch
Voltage
600V AC
Amps
175A
Number of Poles
3
Series
J-frame
Line Rated Current
175 A
Terminal Identifier
AL175JD
Product Or Component Type
automatic switch
Awg Gauge
AWG 4...AWG 4/0 aluminium/copper)
Magnetic Tripping Current
3125-3125 A
[Ue] Rated Operational Voltage
600 V AC
Electrical Connection
lugs line || lugs load
Breaking Capacity Code
G
Tightening Torque
26-26 N.m 25-95 mm2² (AWG 4...AWG 4/0)
Product Certifications
CSA || UL Listed || IEC
Short-Circuit Withstand
65 kA 240 V UL 489 || 35 kA 480 V UL 489 || 18 kA 600 V UL 489
Trip Unit Technology
magnetic
Mounting Mode
unit mount

Description

POWERPACT AUTOMATIC MOULDED CASE SWITCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.