Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch, 600V AC, 175A, 3 Poles

  • Mfr # JLL36000S17

  • Zoro # G4061221


product price: $2,481.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V AC
Amps
175A
Number of Poles
3
Max. Wire Size
AWG 4/0 aluminium/copper)
Min. Wire Size
AWG 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLL36000S17
Zoro #
G4061221
UPC #
785901945062
Country of Origin
United States

Dimensions

Max. Wire Size
AWG 4/0 aluminium/copper)
Min. Wire Size
AWG 4
Height
7.52 in
Width
2.74 in
Depth
5 in

Details

Item
Switch
Voltage
600V AC
Amps
175A
Number of Poles
3
Series
J-frame
Tightening Torque
26-26 N.m 25-95 mm2² (AWG 4...AWG 4/0)
Line Rated Current
175 A
[Ue] Rated Operational Voltage
600 V AC
Magnetic Tripping Current
3125-3125 A
Product Or Component Type
automatic switch
Trip Unit Technology
magnetic
Product Certifications
UL Listed || IEC || CSA
Awg Gauge
AWG 4...AWG 4/0 aluminium/copper)
Electrical Connection
lugs line || lugs load
Short-Circuit Withstand
125 kA 240 V UL 489 || 100 kA 480 V UL 489 || 50 kA 600 V UL 489
Breaking Capacity Code
L
Mounting Mode
unit mount
Terminal Identifier
AL175JD

Description

POWERPACT AUTOMATIC MOULDED CASE SWITCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.