Zoro Homepage

Switch, Drum Reversing, Plastic Handle

  • Mfr # 2601AG2

  • Zoro # G1465326


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Action
Maintained/Momentary Reversing
Number of Poles
3
NEMA Rating
1
Handle Material
Plastic
HP @ 1 Phase - 240V
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2601AG2
Zoro #
G1465326
UPC #
785901555414
Country of Origin
Mexico

Dimensions

Height
4.6 in
Depth
5.4 in
Width
2.7 in
Overall Depth
4.61 in
Overall Width
2.68 in
Overall Height
5.38 in

Details

Item
Drum Switch
Action
Maintained/Momentary Reversing
Number of Poles
3
NEMA Rating
1
Handle Material
Plastic
HP @ 1 Phase - 240V
2 hp
HP @ 3 Phase - 240V
2 hp
HP @ 1 Phase - 115V
1 1/2 hp
HP @ 3 Phase - 460V
2 hp
HP @ 115VDC
1/4 hp
HP @ 230VDC
1/4 hp
HP @ 3 Phase - 460-575V
2 hp
Standards
CSA Cetrified, UL Listed
Type
A
Horsepower @ Single Phase - 120V AC
1 1/2 hp
Horsepower @ Three Phase - 480V AC
2 hp
Horsepower @ 115V DC
1/4 hp
Horsepower @ 230V DC
1/4 hp
Horsepower @ Single Phase - 240V AC
2 hp
Horsepower @ Three Phase - 208V AC
2 hp
Reversing Capability
Reversing
Switch Action
Maintained, Momentary
Phase
Single
NEMA Enclosure Rating
1
Horsepower @ Three Phase - 240V AC
2 hp
Maximum Voltage Rating
250V DC, 600V AC
Horsepower @ Three Phase - 600V AC
2 hp
Terminal Connection Type
Screw Clamp Terminals
Enclosure Rating
NEMA 1
Electrical Connection
Screw-clamp terminals
Horsepower
1.5 hp 115 V AC, 1 phase; 2 hp 230 V AC, 1 phase; 2 hp 200 V AC, 3 phase; 2 hp 230 V AC, 3 phase; 2 hp 460 V AC, 3 phase; 2 hp 575 V AC, 3 phase; 0.25 hp 115 V DC; 0.25 hp 230 V DC
Maximum Rated Voltage
600 V AC; 250 V DC
Certifications
UL Listed; CSA

Description

2601 reversing drum switches are designed to start and reverse motors by connecting them directly across the line. The devices can be used with squirrel cage and single phase motors designed for reversing service. Can be used with AC or DC motors. Drum switches are field convertible from maintained to momentary operation. A variety of enclosures are available. This device has a NEMA 1 general purpose enclosure. Drum switches are UL listed and CSA certified for global applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.