Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Square D Switch Fusible, 600V AC, 800A, 3 Poles QMB367W

Switch Fusible, 600V AC, 800A, 3 Poles (Discontinued)

  • Mfr # QMB367W
  • Zoro # G0839925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMB367W
Zoro #
G0839925
UPC #
785901785569
Country of Origin
United States

Dimensions

Height
381 mm

Details

Item
Switch Fusible
Voltage
600V AC
Amps
800A
Number of Poles
3
Number of Terminals
1
Standards
NEMA KS1, UL || CSA
Features
Mercury Free
Product Certifications
UL; CSA
Product Or Component Type
Fuse-switch disconnector
Fuse Type
T

Description

Square D brand QMB fusible power distribution panelboards are for use on AC or DC systems. They are UL Listed under File E6294 and File E33139 and marked cULus.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.