Zoro Homepage

Switch Handle Kit 30 60A

  • Mfr # 4056684150K

  • Zoro # G0564518


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Amps AC
30/60 A
Voltage
120/240V AC
For Use With
H22 and H36 Series Safety Switches
Fuse Class
R
Maximum Voltage
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4056684150K
Zoro #
G0564518
UPC #
785901620815
Country of Origin
United States

Dimensions

For Disconnect Switch Size
30 A, 60 A

Details

Item
Switch Handle Kit
Amps AC
30/60 A
Voltage
120/240V AC
For Use With
H22 and H36 Series Safety Switches
Fuse Class
R
Maximum Voltage
600V AC
Duty
Heavy Duty
Standards
CSA Certified, cULus Listed, UL Listed
Product Type
Replacement Handle
Accessory / Separate Part Type
handle
Product Destination
safety switch series F heavy duty 30-60 A
Product Or Component Type
knob kit

Description

Switch Handle Kit, Duty Heavy Duty, For Disconnect Switch Size 30 A, 60 A, For Use With H22 and H36 Series Safety Switches, Maximum Voltage 600V AC, Product Type Replacement Handle, Standards CSA Certified, cULus Listed, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.