Zoro Homepage

Switch Kit

  • Mfr # VCCF4

  • Zoro # G0852769


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Standards
IEC 60947-3
Height
83 mm
Compatibility Code
main switch disconnector
Control Type
rotary handle
Width
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCCF4
Zoro #
G0852769
UPC #
785901194026
Country of Origin
Czechia

Dimensions

Height
83 mm
Width
60 mm
Base Dimension
60 x 60 mm

Details

Item
Switch Kit
Standards
IEC 60947-3
Compatibility Code
main switch disconnector
Control Type
rotary handle
[Ue] Rated Operational Voltage
690 V AC 50/60 Hz
Rotary Handle Mounting Style
extended
Suitability For Isolation
yes
Mounting Support
handle door || switch symmetrical rail || switch plate
Electrical Durability
30000 cycles AC-21 || 30000 cycles DC-1 to 5
Fixing Mode
by 4 screws handle || by clips switch || by screws switch
Tightening Torque
power circuit 4-4 N.m screw clamp terminals
Device Short Name
VCCF
Product Certifications
UL || GL || CSA || CCC || UKCA
Rated Operational Power In W
18.5 kW 690 V AC-3) || 15 kW 230 to 240 V AC-3) || 22 kW 400 to 415 V AC-3) || 30 kW 500 V AC-3) || 30 kW 690 V AC-23A) || 37 kW 500 V AC-23A) || 18.5 kW 230 to 240 V AC-23A) || 30 kW 400 to 415 V AC-23A)
[Ie] Rated Operational Current
57 A AC-23 Ue: 400 V
Mechanical Durability
30000 cycles
Device Composition
handle || switch || shaft extension
Poles Description
3P
[Ith] Conventional Free Air Thermal Current
80 A
Making Capacity
800 A 400 V AC-21A || 800 A 400 V AC-22A || 800 A 400 V AC-23A
[Icw] Rated Short-Time Withstand Current
960 A 400 V 1 s
Ip Degree Of Protection
IP20 conforming to IEC 60529 || IP65
Connections - Terminals
power circuit screw clamp terminals 25-25 mm² solid || power circuit screw clamp terminals 16-16 mm² flexible - with cable end
Breaking Capacity
640 A 400 V AC-21A) || 640 A 400 V AC-22A) || 640 A 400 V AC-23A)
Fire Resistance
960°C IEC 60695-2-1
Range
TeSys
Handle Front Plate Colour
yellow
Rated Conditional Short-Circuit Current
10 kA 400 V 80 A aM || 10 kA 400 V 80 A gG
Network Type
DC || AC
Intermittent Duty Class
30
Rotary Handle Padlocking
1 to 3 padlocks 4-8 mm
Handle Colour
red
[Icm] Rated Short-Circuit Making Capacity
2.1 kA 400 V at Ipeak
[Uimp] Rated Impulse Withstand Voltage
8 kV
Contacts Type And Composition
3 NO
Marking
0 - 1
Performance Level
high performance
[Ithe] Conventional Enclosed Thermal Current
63 A
Ambient Air Temperature For Operation
-20-50°C
Mechanical Robustness
vibrations 10 to 150 Hz 1 gn) IEC 60068-2-6 || shocks 11 ms 30 Gn) IEC 60068-2-27
Protective Treatment
TC
Product Or Component Type
emergency stop switch disconnector
Product Name
TeSys VARIO

Description

Switch Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.