This item is Discontinued.

Square D Switch Knob, Red, 30mm 9001KXAR6

Switch Knob, Red, 30mm (Discontinued)

  • Mfr # 9001KXAR6
  • Zoro # G8561971
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9001KXAR6
Zoro #
G8561971
UPC #
785901527817
Country of Origin
Mexico

Dimensions

Size
30 mm
Compatible Panel Cutout Diameter
30 mm

Details

Item
Selector Switch Knob
Switch Style
Knob
Color
Red
For Use With
Schneider 9001KX Series Selector Switches
Accessory Type
Selector Switch Knob
Compatible with Series
9001KX

Description

Pushbutton Accessory Switch Knob 30mm Square Series Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.