Safety switch, double throw, non fusible, 30A, 240V, 3 pole, NEMA 1, fuse class T4
Mfr # 92351
Zoro # G0837901
product price: $656.99
/ea
Free Shipping & Returns
Key Features
Width
9.75 in
Depth
4.75 in
Height
10 in
Disconnector Device Type
non-fusible disconnect
Series Name
general duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92351
Zoro #
G0837901
UPC #
785901454588
Country of Origin
United States
Dimensions
Width
9.75 in
Depth
4.75 in
Height
10 in
Details
Item
Switch
Disconnector Device Type
non-fusible disconnect
Series Name
general duty
Line Rated Current
30 A
[Ue] Rated Operational Voltage
240 V AC
Product Or Component Type
Double Throw Safety Switch
Fuse Type
H or K
Nema Degree Of Protection
NEMA 1
Device Mounting
surface
Short-Circuit Current
10 kA H or K
Product Certifications
UL Listed
Number Of Poles
3
Awg Gauge
AWG 12 to AWG 2 aluminium || AWG 14 to AWG 2 copper
Tightening Torque
35-35 lbf.in 2.08-5.26 mm² (AWG 14 to AWG 10) || 40-40 lbf.in 8.37-8.37 mm² (AWG 8) || 45-45 lbf.in 13.3-21.15 mm² (AWG 6 to AWG 4) || 50-50 lbf.in 26.67-33.62 mm² (AWG 3 to AWG 2)
Device Composition
none
Description
Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.