Zoro Homepage

Switch, X Series, 15 A, Single Pole, PK30

  • Mfr # SQR14103WH

  • Zoro # G615353178


product price: $3.59
/pk 30, $0.12/ea
Sold in multiples of 30 for $107.70

Key Features

Width
1.45 in
Standards
UL 20
Length
4.05 in
Color
White
Depth
1.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR14103WH
Zoro #
G615353178
UPC #
785901534570
Country of Origin
China

Dimensions

Width
1.45 in
Length
4.05 in
Depth
1.37 in

Details

Item
Switch,X Series,15 A,Single Pole,PK30
Standards
UL 20
Color
White
Voltage
120/277V AC
Finish
Matte
Number of Poles
1
Amps
15A
Application
Control
Number of Gangs
1
Type
1-Way
Material
Metal

Description

The Square D X Series 15A Single-Pole Switch Module with Side Wire Clamps allows you to swap out faceplates quickly and easily without removing the switch and rewiring. The rated operational voltage of this switch is 120V and 277V. Its unique patented switch module is designed to support the swap-out of color rocker plate cover plate (not provided) that easily snaps into place for a modern, flush-facing finish to your walls. Sold in 1 piece, the connection are screw terminal. Its matching mounting box can be recessed into the surface of the wall for flush mounting. This device is compatible with the rocker plate and the cover plates of the XD series, so that the personalization of your interior design with many styles of décor is possible. This switch has a width of 37 mm, a height of 103 mm and a depth of 35 mm. The UL certified switch without the rocker plate allows for use during rough-in phase. It supports upgrading the color or design of the switch after initial installation without removing the switch from the wall. By being mercury free and heavy metal free, this switch is cUlus certified. Its Ue rated operational voltage is 120VAC. Its Ie rated operational current is 15A. This device enables flush mounting. The dimensions are (W) 37mm x (H) 103mm x (D) 35mm. This product comes with 1 piece per pack. This device is compliant with UL and cULus certification. Its mercury free and heavy metal free.
  • X Series 15A Single-Pole Switch Module (With White Rocker Cover Plate)
  • Single pole switch without the rocker plate allows for use during rough-in phase
  • Patented single pole switch module design supports the swap-out of color rocker place or XD series cover plate
  • 30 pieces
  • Comes with a white rocker plate

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.