Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Block, 1 Pole, 60 A, 250 V, 2 AWG

  • Mfr # 9080FB1221R

  • Zoro # G0852909


product price: $48.49
/ea

Key Features

Connection Type
Box Lug
Number of Poles
1
Current
60 A
Maximum Voltage
250 V
For Minimum Wire Size
14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9080FB1221R
Zoro #
G0852909
UPC #
785901097808
Country of Origin
United States

Dimensions

For Minimum Wire Size
14 AWG
For Maximum Wire Size
2 AWG
Overall Width
1.48 in
Overall Length
4.83 in
Fuse Size
0.8125 x 3 in
Wire Stripping Length
0.5625 in
Overall Depth
2.01 in

Details

Item
Terminal Block
Connection Type
Box Lug
Number of Poles
1
Current
60 A
Maximum Voltage
250 V
Standards
CE || UL listed file E40747 CCN IZLT || CSA file 70360 class 6225 01
Material
thermoplastic block
Block Material
Thermoplastic: block
[Ue] Rated Operational Voltage
<= 250 V AC/DC
Electrical Connection
box lugs
Ambient Air Temperature For Operation
-40-257°F
[Ics] Rated Service Breaking Capacity
200 kA UL 512
Fuse Type
R
Terminal Tightening Torque
lugs 50 lbf.in (5.65 N.m) AWG 3 to AWG 2 copper or aluminium; lugs 45 lbf.in (5.08 N.m) AWG 6 to AWG 4 copper or aluminium; lugs 40 lbf.in (4.52 N.m) AWG 8 copper or aluminium; lugs 35 lbf.in (3.95 N.m) AWG 12 to AWG10 copper or aluminium; lugs 35 lbf.in (3.95 N.m) AWG 14 copper
Operating Temperature
-40 to 257°F (-40 to 125°C)
Range of Product
9080FB

Description

Terminal Block Fuseholder 250V 60A Tfb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.