Shop SQUARE D

Terminal Block, Solderless Box Lug, 1 Pole, 255 A, 600 V AC/DC, 250 kcmil, Screw Termination

  • Mfr # 9080GE6

  • Zoro # G2477982


product price:  $39.15
/ea

Key Features

Terminal Block Type
Solderless Box Lug
Mounting Type
DIN
Connection Type
Screw Clamp
Number of Poles
1
Number of Tiers
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9080GE6
Zoro #
G2477982
UPC #
785901155072
Country of Origin
Korea, Republic of

Dimensions

For Minimum Wire Size
6 AWG
For Maximum Wire Size
250 kcmil
Channel Size
35mm/GH
Overall Width
3.32 in
For Fuse Diameter
3 1/32 in
Overall Length
2.34 in
Overall Depth
1.17 in
For Channel Rail Size
35 mm

Details

Item
Terminal Block
Terminal Block Type
Solderless Box Lug
Mounting Type
DIN
Connection Type
Screw Clamp
Number of Poles
1
Number of Tiers
2
Current
255 A
Maximum Voltage
600 V AC/DC
Circuit Protection Type
None
Termination Style
Screw
For Conductor Material
Aluminum, Copper
Housing Color
Natural
Standards
CE, CSA Approved, RoHS Compliant, UL Component Recognized
Block Material
Nylon
Number of Connections
2
Pieces per Foot
10
Temp. Range
-40 Degrees to 275 Degrees F
Material
Nylon: block
Torque
250 lb-in
RoHS Compliant
Yes
Housing Material
Nylon
Includes
End Clamps, Marking Strip End Plug, Mounting Track, Vinyl Marking Strip GH60
Minimum Operating Temperature
-40 Degrees F
UL 94 Flammability Rating
V-2
Terminal Material
Tin Plated Aluminum
Maximum Operating Temperature
257 Degrees F
Compatible Manufacturer Model Number
GH10, GH136, GH220, GH236, GH336, GH60, MH320, MH339, MH379, MHA10
End Barrier Compatibility
5B373
Number Of Terminal Blocks
10 per foot
[Ue] Rated Operational Voltage
600 V AC/DC
Localisation On Device
standard
Electrical Connection
tin plated aluminium box lugs
Ambient Air Temperature For Operation
-40-257°F
Electrical Connrection Tightening Torque
Lug tin plated aluminium 225 to 250 lbf.in (25.42 to 28.25 N.m) : AWG 6 to 250 kcmil copper or aluminium)

Description

Terminal Block, Circuit Protection Type None, Connection Type Screw Clamp, Current 255 A, For Minimum Wire Size 6 AWG, For Maximum Wire Size 250 kcmil, Housing Color Natural, Maximum Voltage 600 V, Mounting Type DIN Rail, Number of Poles 1, Number of Tiers 2, For Conductor Material Aluminum, Copper, For Fuse Diameter 3 1/32 in, Overall Depth 1.17 in, Overall Length 2.34 in, Overall Width 3.32 in, Standards CE, CSA Approved, RoHS Compliant, UL Component Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.