This item is Discontinued.

Square D Terminal Block, 60 Amp 9080GR6T

Terminal Block, 60 Amp (Discontinued)

  • Mfr # 9080GR6T
  • Zoro # G3241244
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9080GR6T
Zoro #
G3241244
UPC #
785901000778
Country of Origin
Mexico

Dimensions

Max. Wire Size
8 AWG
Min. Wire Size
22 AWG
Width
0.35 in
Depth
1.72 in
Channel Size
35mm/GH
Height
1.82 in
For Maximum Wire Size
8 AWG
For Fuse Diameter
3 1/32 in
Overall Depth
0.35 in
Overall Length
1.82 in
Overall Width
1.72 in
For Minimum Wire Size
22 AWG
For Channel Rail Size
35 mm
Wire Size Ranges
22 AWG - 8 AWG

Details

Item
Terminal Block
Amps
60 A
Voltage
600V AC
Number of Poles
1
Number of Connections
2
Terminal Type
Solderless Box Lug
End Barrier
5B361
Temp. Range
-40 Degrees to 275 Degrees F
Color
natural
Mounting Type
DIN
Pieces per Foot
34
Connection Type
Screw Clamp
Standards
CE Marking, CSA Approved, UL Recognized
6-Pole Jumpers
5B365
Block Material
Nylon
2-Pole Jumpers
5B366
Torque
20 lb-in
Housing Material
Nylon
RoHS Compliant
Yes
UL 94 Flammability Rating
V-2
Current
60 A
Maximum Voltage
600 V AC/DC
Compatible Manufacturer Model Number
9080 GH21, 9080 GH31, 9080 GH90, 9080 GH91, GH10, GH11, GH136, GH200, GH210, GH220, GH236, GH336, GH52, GH60, GH62, GM6B, MH320, MH339, MH379, MHA10
Terminal Block Type
Solderless Box Lug
2-Pole Jumper Compatibility
5B366
Minimum Operating Temperature
-40 Degrees F
Termination Style
Screw
Terminal Material
Copper
For Conductor Material
Copper
For Conductor Type
Solid, Stranded
6-Pole Jumper Compatibility
5B365
Includes
Adhesive Backed Strips, Banana Test Plug, End Barrier, End Clamps, Fanning Strip, Marking Strip End Plug, Mounting Track, Sheets of Marked Tabs, Sheets of Marking Tabs, Test Plug Adapter, Vinyl Marking Strip
Housing Color
Natural
End Barrier Compatibility
5B361
Maximum Operating Temperature
257 Degrees F

Description

Terminal Block, Connection Type Screw Clamp, Current 60 A, For Minimum Wire Size 22 AWG, For Maximum Wire Size 8 AWG, Housing Color Natural, Maximum Voltage 600 V AC/DC, Mounting Type DIN, Number of Poles 1, For Conductor Material Copper, For Conductor Type Solid, Stranded, For Fuse Diameter 3 1/32 in, Overall Depth 0.35 in, Overall Length 1.82 in, Overall Width 1.72 in, Standards CE Marking, CSA Approved, UL Recognized, Terminal Block Type Solderless Box Lug, 2-Pole Jumper Compatibility 5B366

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.