This item is Discontinued.

Square D Terminal Block Fuseholder 250V 30A 9080FB1211

Terminal Block Fuseholder 250V 30A (Discontinued)

  • Mfr # 9080FB1211
  • Zoro # G3165830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9080FB1211
Zoro #
G3165830
UPC #
785901091417
Country of Origin
United States

Details

Item
Terminal Block Fuseholder 250V 30A

Description

Terminal Block Fuseholder 250V 30A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.