Power Distribution Block 2 Pole, 30 A, 250 V, 10 AWG

  • Mfr # 9080FB2211

  • Zoro # G0852218


product price:  $26.99
/ea
Sold in multiples of 20 for $539.80

Key Features

Connection Type
Screw Clamp
Maximum Voltage
250 V
Number of Poles
2
Current
30 A
For Minimum Wire Size
14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9080FB2211
Zoro #
G0852218
UPC #
785901096993
Country of Origin
United States

Dimensions

For Minimum Wire Size
14 AWG
For Maximum Wire Size
10 AWG
Overall Length
3 in
Overall Width
1.91 in
Fuse Size
0.5625 x 2 in
Overall Depth
1.38 in

Details

Item
Power Distribution Block
Connection Type
Screw Clamp
Maximum Voltage
250 V
Number of Poles
2
Current
30 A
Housing Material
Thermoplastic
Maximum Operating Temperature
257 Degrees F
Standards
CSA file 70360 class 6225 01 || CE || UL listed file E40747 CCN IZLT
Fuse Type
H
Ambient Air Temperature For Operation
-40-257°F
[Ics] Rated Service Breaking Capacity
10 kA UL 512
[Ue] Rated Operational Voltage
<= 250 V AC/DC
Electrical Connection
pressure wire clamp
Terminal Tightening Torque
screw terminals 25 lbf.in (2.82 N.m) AWG 14 to AWG 10 copper
Range of Product
9080FB

Description

Terminal Block Fuseholder 250V 30A Tfb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.