This item is Discontinued.

Square D Terminal Block Fuseholder 250V 60A Tfb 9080FB2221R

Terminal Block Fuseholder 250V 60A Tfb (Discontinued)

  • Mfr # 9080FB2221R
  • Zoro # G0852227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9080FB2221R
Zoro #
G0852227
UPC #
785901097822
Country of Origin
United States

Details

Item
Terminal Block Fuseholder 250V 60A Tfb

Description

Terminal Block Fuseholder 250V 60A Tfb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.