This item is Discontinued.

Square D Terminal Block Fuseholder 600V 30A 9080FB2611

Terminal Block Fuseholder 600V 30A (Discontinued)

  • Mfr # 9080FB2611
  • Zoro # G0852796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9080FB2611
Zoro #
G0852796
UPC #
785901097020
Country of Origin
United States

Details

Item
Terminal Block Fuseholder 600V 30A

Description

Terminal Block Fuseholder 600V 30A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.