Power Distribution Block, 3 Pole, 30 A, 600 V, 10 AWG

  • Mfr # 9080FB3611CC

  • Zoro # G0852945


product price:  $28.49
/ea

Key Features

Connection Type
Screw Clamp
Number of Poles
3
Current
30 A
Maximum Voltage
600 V
For Minimum Wire Size
14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9080FB3611CC
Zoro #
G0852945
UPC #
785901097211
Country of Origin
United States

Dimensions

For Minimum Wire Size
14 AWG
For Maximum Wire Size
10 AWG
Overall Length
3.13 in
Overall Width
2.35 in
Wire Stripping Length
0.4375 in
Fuse Size
0.4063 x 1.5 in
Overall Depth
1.29 in

Details

Item
Power Distribution Block
Connection Type
Screw Clamp
Number of Poles
3
Current
30 A
Maximum Voltage
600 V
Standards
CE || UL recognized E40747 CCN IZLT2 || CSA file 70360 class 6225 01
Material
thermoplastic block
Block Material
Thermoplastic: block
Ambient Air Temperature For Operation
-40-257°F
Electrical Connection
pressure wire clamp
Fuse Type
CC
[Ics] Rated Service Breaking Capacity
200 kA UL 512
[Ue] Rated Operational Voltage
<= 600 V AC/DC
Terminal Tightening Torque
screw terminals 25 lbf.in (2.82 N.m) AWG 14 to AWG 10 copper
Operating Temperature
-40 to 257°F (-40 to 125°C)

Description

Terminal Block Fuseholder 600V 30A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.