
Terminal block, Linergy, end barrier, grey color, for 9080GM6 or 9080GR6 terminal block
Mfr # 9080GME6B
Zoro # G807095138
product price: $1.15
/ea
Sold in multiples of 10 for $11.50
Key Features
Mounting Type
Track
Height
1.67 in
Color
Gray
Overall Width
1.68 in
Material
nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9080GME6B
Zoro #
G807095138
UPC #
-
Country of Origin
Mexico
Dimensions
Height
1.67 in
Overall Width
1.68 in
Overall Depth
0.12 in
Details
Item
Linergy terminal block,end barrier,gre
Mounting Type
Track
Color
Gray
Material
nylon
Ambient Air Temperature For Operation
-40-257°F
Range of Product
9080G
Pvc Free
Yes
Description
Linergy terminal block,end barrier,gre
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.