
Terminal block, Linergy, standard Square D mounting track, 9 inches long
Mfr # 9080GH109
Zoro # G207095134
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Overall Width
0.81 in
Overall Length
9 in
Material
galvanised sheet steel
Range of Product
9080G
Pvc Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9080GH109
Zoro #
G207095134
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
0.81 in
Overall Length
9 in
Overall Depth
0.22 in
Details
Item
Terminal Block
Material
galvanised sheet steel
Range of Product
9080G
Pvc Free
Yes
Description
Linergy terminal block,standard Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.