Zoro Homepage

Terminal Block Mounting Track, Galvanized

  • Mfr # 9080MH279

  • Zoro # G416556631


product price: $104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9080MH279
Zoro #
G416556631
UPC #
785901025306
Country of Origin
United States

Details

Item
Terminal Block Mounting Track 78.74In M

Description

Terminal Block Mounting Track, Channel Description Standard, Channel Type NEMA, Finish Galvanized, Material Steel, Overall Height 10 mm, Overall Length 2 m, Overall Width 35 mm, Compatible with Product Type Terminal Blocks, DIN Standard DIN 46277-3, Standards EU RoHS Directive Compliant, REACH Regulation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.