Terminal Block, Pass-Through, 1 Pole, 30 A, 1,000 V AC, 10 AWG, Screw Termination, Red

  • Mfr # NSYTRV42RD

  • Zoro # G305848830


product price:  $2.15
/ea
Sold in multiples of 50 for $107.50

Key Features

Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Screw Clamp
Number of Poles
1
Number of Tiers
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NSYTRV42RD
Zoro #
G305848830
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
26 AWG
For Maximum Wire Size
10 AWG
Overall Length
47.7 mm
Overall Width
6.2 mm
Strip Length
9 mm
Overall Depth
47.5 mm
Wire Stripping Length
9 mm

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Screw Clamp
Number of Poles
1
Number of Tiers
1
Current
30 A
Maximum Voltage
1,000 V AC
Circuit Protection Type
None
Termination Style
Screw
Housing Color
Red
Standards
ATEX, CSA, cULus, DNV, EAC, GL, IECEx, LR, VDE
Number of Connections
2
Material
polyamide 6/6 insulating case || copper alloy connector and screw || copper alloy commoning link || chromium-nickel steel spring
RoHS Compliant
Yes
Special Features
Linergy Terminal Blocks have Push-In Type and Spring Type and Screw Type Terminal Blocks, The Blocks are UL Component Recognized and CSA Certified and Meet IEC Requirements, This Black Feed Through Terminal Block has 2 Terminal Points, This Terminal Block has Screw Termination, Wide Selection of Blocks and Accessories
Compatible with Product Type
Special Enclosures
Housing Material
Polyamide 6/6
Torque
1 N-m
Maximum Operating Temperature
266 Degrees F
UL 94 Flammability Rating
V-0
Minimum Operating Temperature
-40 Degrees F
Range
Linergy
Creep Resistance
500 CTI (> 400 kB) IEC 60093 || 500 CTI (> 400 kB) VDE 0303-T30
Tightening Torque
0.6-0.8 N.m
Number Of Terminals
2
Flame Retardance
V0 0.8 mm UL 94
Connection Position
sideways
Terminal Block Level
1
Range Compatibility
Prisma G || Prisma P || Prisma PH || Prisma Pack || Spacial || Kaedra || Pragma || TeSys
Surface Resistance
1000 GΩ IEC 60093 || 1000 GΩ VDE 0303-T30
Dielectric Loss
0.01 at 1 MHz IEC 60250 || 0.01 at 1 MHz VDE 0303-T4
Resistivity
10000 MΩ.m IEC 60093 || 10000 MΩ.m VDE 0303-T30
Tool Type
connection screwdriver || disconnection screwdriver
Ambient Air Temperature For Operation
-40-130°C IEC 60216-1 || -40-130°C VDE 0304-T21
[Ue] Rated Operational Voltage
1000 V EN/IEC 60947-7-1 || 600 V CSA || 690 V ATEX Exe II Ex II 2 GD || 600 V cURus
Dielectric Constant
3.7 at 1 MHz
Product Compatibility
Spacial enclosures
Dielectric Strength
1000 V IEC 60243-1
Product Name
Linergy TR
Cable Cross Section
0.14-6 mm², solid with cable end || 0.2-4 mm², flexible with cable end || 0.2-6 mm², solid without cable end || 0.2-6 mm², flexible without cable end
Device Short Name
TRV
Nominal Cross Section
4 mm²
Number Of Measurement Input
2

Description

Terminal Block, Circuit Protection Type None, Connection Type Screw Clamp, Current 30 A, For Minimum Wire Size 26 AWG, For Maximum Wire Size 10 AWG, Housing Color Red, Maximum Voltage 600 V, Mounting Type DIN Rail, Number of Poles 1, Number of Tiers 1, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 1.87 in, Overall Length 1.88 in, Overall Width 0.24 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.