Terminal Spreader, PowerPact(R) B Circuit Breakers, 160A, 3 Poles
Mfr # LV426940
Zoro # G6322701
product price: $263.99
/ea
Free Shipping & Returns
Key Features
For Use With
PowerPact(R) B Circuit Breakers
Amps
160A
Number of Poles
3
Frame Type
125A
Conductor Material
copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LV426940
Zoro #
G6322701
UPC #
785901087793
Country of Origin
China
Details
Item
Terminal Spreader
For Use With
PowerPact(R) B Circuit Breakers
Amps
160A
Number of Poles
3
Frame Type
125A
Conductor Material
copper
Line Rated Current
160-160 A
Connection Pitch
35 mm
Tightening Torque
9-9 N.m upstream || 9-9 N.m downstream
Provided Equipment
interphase barriers
Product Or Component Type
spreader
Mounting Mode
fixed
Location Of Connection
downstream || upstream
Range Compatibility
PowerPact (PowerPact B) || ComPact (ComPact NSXm) || TeSys (TeSys GV4) || TeSys (TeSys BV4)
Connections - Terminals
crimp lug upstream) || crimp lug downstream)
Description
Terminal Spreader, For Use With PowerPact(R) B Circuit Breakers, 160 A Amps, Number of Poles 3, Frame Type 125A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.